Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 132 Teeth x 5mm W

  • Mfr # T5-5-132

  • Zoro # G706120405


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Belt Trade Size
T5
Industry Number
T5-5-132
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-5-132
Zoro #
G706120405
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
T5
Top Width
5 mm
Pitch Length
660 mm
Height
2.2 mm
Outside Length
1320 mm

Details

Item
Timing Belt
Industry Number
T5-5-132
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
132
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Gearbelt Type
T5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.