Trapezoidal Timing Belt, 85 Teeth, Chloroprene Polymer, Neoprene, 425 mm Wide, 5 mm Pitch, T5-25-85
- Mfr # T5-25-85
- Zoro # G106119740
product price:Â
$
18.95
/ea
Key Features
Belt Trade Size
T5
Industry Number
T5-25-85
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-25-85
- Zoro #
- G106119740
- UPC #
- -
- Country of Origin
- Japan
- Item
- Timing Belt
- Industry Number
- T5-25-85
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 85
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- Timing Belt U
Dimensions
- Belt Trade Size
- T5
- Top Width
- 25 mm
- Pitch Length
- 425 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.