This item is Discontinued.

This item is Discontinued.
MY5530 2-3/4" Compression Tester Kit (Discontinued)
Mfr #
MY5530
Zoro #
G203990488
UPC # 646541003805
Country of Origin China
Category Automotive General Purpose Tool Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY5530
- Zoro #
- G203990488
- UPC #
- 646541003805
- Country of Origin
- China
Description
Full coverage kit automotive industrial marine andsmall engines.cylingers and valve train damage. Air hold quick connector allows the user to attach theair supply to perform valve stem seal replacement withoutremoval of the cylinder head. Heavy-duty 2-3/4-inch gauge with 10" whip hose - gaugefeatures high impact lens rubber boot and three scales ofmeasure (PSI kg/cm2 and Bar) 6.5" 14mm short thread hose 12" 14mm short thread hose 12" 14mm long thread hose 12" 18mm short thread hose. 14mm female and 18mm long reach adapters. Small engine/Motorcycle adapters - 10mm & 12mm Air hold quick connector adapter for applying and holdingair pressure in a cylinder. Comes in a blow molded case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.