UMIXCONTROLPRO All in one DJ Controller with Built-In Audio Interface and CROSS DJ software
- Mfr # UMIXCONTROLPRO
- Zoro # G004060007
product price:Â
$
289.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UMIXCONTROLPRO
- Zoro #
- G004060007
- UPC #
- 3760093250689
- Country of Origin
- China
Description
MixVibes' U-Mix Control Pro is a DJ package including Cross DJ software and an external MIDI DJ controller with an internal sound interface.
This is the perfect package for DJs seeking a compact, professional DJ solution, which makes no compromise on the design and quality.
USB DJ MIDI controller.
Layout and features optimized to match with MixVibes' CROSS software range.
Integrated 4-channel audio interface (2 stereo inputs/ 2 stereo outputs).
Output:
2 x stereo RCA outputs for connection to loudspeakers, hi-fi or to a mixer.
2x headphones jack output connections (6.35 mm and 3.5 mm) for direct monitoring.
Inputs:
2 x stereo RCA inputs (with phono pre-amplification) to connect turntables, CD or MP3 players.
6.35 mm microphone jack input with automatic talk-over function.
Altogether 133 MIDI controls: 27 buttons, 5 faders, 5 rotary potentiometers, 6 push-rotary potentiometers, 5 push encoders, 2 jog wheels.
Shift key for alternate functions on all controls.
Touch-sensitive jog wheels for precise scratch.
Light feedback of all controls.
Cross fader curve adjustment.
Low latency ASIO driver Support.
USB bus powered.
Anti-theft device: Kensington safety slot.
MAC and PC compatible.
Full DJ software license and free updates.
Hands-on control of most software features with the U-MIX CONTROL PRO.
Integrated 2-channel mixer with 3-Band EQ and frequency kills.
iTunes integration and smart media management.
3 audio effects per deck to customize your music.
6 locators per deck.
Automatic beat synchronization.
Automatic on-beat loops.
On-beat smart seek and loop jump.
Up to +/-100% pitch range.
Master Tempo to change your songs' speed while keeping the original tonal key.
Line input (for MP3 players etc.).
Mix recording.
ASIO and Core Audio compatible.
MIDI assignments and Keyboard shortcuts customization.
Compatible audio formats: AIFF, WAV, MP3, FLAC, OGG and AAC.
This is the perfect package for DJs seeking a compact, professional DJ solution, which makes no compromise on the design and quality.
Output:
Inputs:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.