Conset Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # H4325SP

  • Zoro # G5235146


product price:  $14.99
/pk 25, $0.60/ea

Key Features

Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4325SP
Zoro #
G5235146
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 1/4 in
Drill Bit Size
3/16"
Minimum Installation Depth
1 in
Thread Length
2 1/4 in
Screw Size
1/4 in
Head Diameter
0.413 in
Maximum Material Thickness
2 1/4 in
Head Height
0.188 in
Head Width
0.313 in
Body Length
3 1/4 in

Details

Item
Concrete Screw
Compatible Material
Masonry; Stone; Wood
Sub-Brand
Conset
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
1,568 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,480 lb
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Edge Distance
3 in
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry
Ultimate Tension (Lbs.)
1,480 lb
Material Grade
Grade C
Minimum Ultimate Tension Strength
1,480 lb
System of Measurement
Inch
Maximum Ultimate Tension Strength
550 lb
Features
Corrosion Resistant
Manufacturer Location
Made in USA
Series
Conset
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Shear Strength
1,568 lb
Maximum Ultimate Shear Strength
1,568 lb
Removable
Removable
Tip Type
Self-Threading
Material Grade/Class
Grade C
Includes
Drill Bit

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Head Type Hex, Head Width 0.313 in, Head Diameter 0.413 in, Head Height 0.188 in, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Grade C, Removable Removable, Compatible Material Masonry, Stone, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Drill Bit, Maximum Material Thickness 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.