This item is Discontinued.
This item is Discontinued.
Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel 100 PK (Discontinued)
Mfr #
H4400
Zoro #
G5118508
UPC # 082275411194
Country of Origin Taiwan, Province of China
Category Concrete Anchor Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4400
- Zoro #
- G5118508
- UPC #
- 082275411194
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Sub-Brand
- Conset
- Material
- Steel
- Head Type
- Hex
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 4 in
- Drill Bit Size
- 3/16"
- Thread Length
- 4 in
Description
Hex Head Concrete Screws,1/4 In. x 4 In.,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.