Wedge Anchor, 5/8" Dia., 7" L, Steel Yellow Zinc, 20 PK

  • Mfr # 2558700

  • Zoro # G110018572


product price:  $92.59
/pk 20, $4.63/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
5/8"
Overall Length
7"
Material
Steel
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2558700
Zoro #
G110018572
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
7"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
3-5/8"
Washer Outside Diameter
1.312 in
Minimum Material Thickness
3 5/8 in
Nut Width
0.9375 in
Thread Length
4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Yellow Zinc
Seismic Approved
No
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
9,659 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,556 lb
Removable
Removable
Includes
Nut, Washer
Minimum Installation Torque
40 ft-lb
Maximum Installation Torque
75 ft-lb
Material Grade/Class
Grade 5
System of Measurement
Inch
Industry Standards
FF-S-325C, State D.O.T

Description

Grade 5 Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 7 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 5, Finish Zinc Yellow, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 3 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) 9,659 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,556 lb, Nut Width 0.9375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.