Shop MKT FASTENING

SZ-B Wedge Anchor, 12 mm Dia., 180 mm L, Steel Zinc Plated, 25 PK

  • Mfr # M16145301
  • Zoro # G0473812

product price: 
$
95.15
/pk of 25, $3.81/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M16145301
Zoro #
G0473812
UPC #
-
Country of Origin
Germany

Dimensions

Anchor Diameter
12 mm
Overall Length
180 mm
Drill Bit Size
12 mm
Thread Size
M8
Minimum Installation Depth
70 mm
Maximum Material Thickness
100 mm
Minimum Material Thickness
127 mm
Nut Width
13 mm
Washer Outside Diameter
20 mm
Wire Rope Length
180 mm
Length
180 mm

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
8,497 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,780 lb
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
2557
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
1162
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
2557
Embedment In Concrete
60 mm
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
1936
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
2557
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
2557
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
3098
Material Grade
Class 8.8
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
1868
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Thread Pitch
1.25 mm
Manufacturer Location
Made in USA
Minimum Ultimate Tension Strength
3,765 lb
Series
SZ-B
Minimum Ultimate Shear Strength
5,620 lb
System of Measurement
Metric
Removable
Removable
Material Grade/Class
Class 8.8
Minimum Installation Torque
22 ft-lb
Maximum Ultimate Tension Strength
21,444 lb
Maximum Installation Torque
22 ft-lb
Material Quality Standards
ACI 318 Category 1
Maximum Ultimate Shear Strength
44,623 lb
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 12 mm, Thread Size M8, Overall Length 180 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 12 mm, Minimum Installation Depth 70 mm, Minimum Material Thickness 127 mm, Ultimate Shear Strength (4,000 psi Concrete) 8,497 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,780 lb, Nut Width 13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.