Shop KISHIGO
See all product information
Create Account
Class 3 Rain Pants, Polyester, Elastic Waist with Drawstring Closure, Orange, Size 4XL/5XL
- Mfr # RWP103-4X-5X
- Zoro # G7384678
product price:Â
$
25.89
/ea
Sold in multiples of 3 for
$77.67
Key Features
Material
Polyester
Seam Style
Sealed
Waist Closure
Elastic Waist with Drawstring
Features
Black Material on Knees to keep a clean appearance
Ankle Type
Adjustable Cuff w/Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP103-4X-5X
- Zoro #
- G7384678
- UPC #
- 801094601865
- Country of Origin
- China
Dimensions
- Size
- 4XL/5XL
Details
- Item
- Class 3 Rain Pants
- Color
- Orange
- Material
- Polyester
- Seam Style
- Sealed
- Waist Closure
- Elastic Waist with Drawstring
- Features
- Black Material on Knees to keep a clean appearance
- Ankle Type
- Adjustable Cuff w/Zipper
Description
4X-5X, Orange, Class 3, Storm Cover Rainwear Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.