Hi-Visibility Class E Rain Pants, Polyester, Lime, Size S/M
- Mfr # RWP100-S-M
- Zoro # G7381056
product price:Â
$
38.69
/ea
Sold in multiples of 3 for
$116.07
Key Features
Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP100-S-M
- Zoro #
- G7381056
- UPC #
- 801094601476
- Country of Origin
- China
Dimensions
- Size
- S/M
Details
- Item
- Hi-Visibility Class E Rain Pants
- Color
- Lime
- Material
- Polyester
- Seam Style
- Sealed
- Standards
- ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
- Ankle Type
- Adjustable Leg Cuff Straps
Description
S-M, Lime, Class E, Storm Stopper Pro Rainwear Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.