Gasoline Synthetic Motor Oil 5 qt
- Mfr # 124185
- Zoro # G224148097
product price:Â
$
53.15
/ea
Sold in multiples of 3 for
$159.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124185
- Zoro #
- G224148097
- UPC #
- 071924449671
- Country of Origin
- United States
Description
Keep your engine running at peak efficiency while improving fuel economy. Engineered for today's advanced engines, Mobil 1 Advanced Fuel Economy full-synthetic motor oil 0W-20 helps to improve fuel economy(1) and extend engine life for vehicles of all ages. Mobil 1 Advanced Fuel Economy utilizes Mobil 1 ft. s signature Triple Action Formula to deliver outstanding engine performance, protection, and cleanliness to your vehicle. Specialty components in synthetic oil reduce friction, helping to prevent deposits and sludge buildup to keep critical engine parts clean and protected for up to 10,000 miles between oil changes.(2) This technologically advanced formulation offers outstanding engine efficiency, wear protection, internal engine heat protection (up to 500 degrees Fahrenheit), and low-temperature protection (to -40 degrees Fahrenheit) - bringing quick cold-weather starting and ultra-fast protection to your engine. Mobil 1 Advanced Fuel Economy meets ILSAC GF-6 standards to help provide low-speed pre-ignition (LSPI) and timing chain wear protection while keeping your engine clean and helping to improve your fuel economy. Mobil 1 Advanced Fuel Economy full-synthetic motor oil 0W-20 also helps control oxidation to prevent oil breakdown and is recommended by ExxonMobil for all types of modern vehicles, including high-performance, turbo-charged, and supercharged gasoline and diesel multi-valve fuel-injected engines found in passenger cars, SUVs, light vans, and light trucks. Mobil 1 is America's #1 selling synthetic motor oil brand at retail,(3) trusted and recommended by car builders and experienced mechanics, and is the Official Motor Oil of NASCAR. ((1)Potential fuel economy improvement obtained by switching from higher-viscosity oils to a lower-viscosity grade. Actual savings are dependent upon vehicle/engine type, outside temperature, driving conditions, and your current engine oil viscosity. (2)Protects for up to 10,000 miles or 1 year, whichever comes first. US.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.