MOBM1-113A Extended Performance Oil Filter for Buick; Cadillac; Chevrolet; GMC 2007-16

  • Mfr # MOBM1-113A
  • Zoro # G203974570
product price: 
$
42.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MOBM1-113A
Zoro #
G203974570
UPC #
71924214408
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.

Features
  • Extended Performance Oil Filter Canister Screw On
  • Oil Filter
  • Extended Performance
  • Canister Screw On 3.08 in Tall
  • 13/16-16 in Thread
Specifications
  • Tall Size: 3.08 in.
  • Thread: 0.81-16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews