This item is Discontinued.

This item is Discontinued.
Mobile Ops Quick Reference Clipboard CLEAR (TA-1611) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-1611
- Zoro #
- G003928230
- UPC #
- 85288616112
- Country of Origin
- China
- Item
- Clipboard
- Color
- Clear
- Features
- Low Profile Clip
- Material
- Vinyl
Dimensions
- Sheet Size
- 9" Width x 12" Length
Description
You don't have to worry about dropping this clipboard because it's unbreakable. Perfect for use in the warehouse or on the construction site this clipboard has a strong metal sting clip for securing documents. You can even hang it up for quick reference. The clipboard is letter size. Insert your information between the clear panels of this See-Thru' Clipboard and you'll be able to refer to it whenever you need to. It's wonderful for keeping important documents clean and protecting them from weather and wear. The clipboard is letter size. This item meets or exceeds RoHS compliance for lead mercury bromine chrome and cadmium. It is made from 90 percent recycled content and comes with a lifetime warranty. Helps protect letter sized documents from weather and wear. Insert documents you need to see quickly between the transparent acrylic sheets. Both sides of inserted documents remain visible. Clip has high-friction rubber grips and retractable hang hole. Size 9"x12". Limited one-year manufacturers warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.