Shop MOBOTRON

MH-202 Universal Tablet Station

  • Mfr # MH-202
  • Zoro # G404109962

product price: 
$
71.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MH-202
Zoro #
G404109962
UPC #
700621468844
Country of Origin
Taiwan, Province of China

Description

The Mobotron is a durable, ergonomic, universal tablet station. The 360° rotation and vertical tilt allows the screen to be viewed from the perfect angle. The MH-202’s durable design prevents your tablet from falling over, while allowing full access to all of the tablets buttons and ports.

Features:
  • Universal tablet station allows 360° tablet rotation and vertical tilt for comfortable screen viewing.
  • Easily pivot at the base.
  • Easy to attach and detach.
  • Allows for ergonomic typing.
  • Rotating base allows tablet to spin 360°.
  • Detachable holder is compatible with most other Mobotron indoor series products.
Specifications:
  • Device size: Fits all iPads &Most 6.5 in. - 10 in. Tablets.
  • Dimension - 7.5 x 2.5 x 7.3 in.
  • Item Weight - 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.