Shop MOBOTRON

UTSM02 Heavy-Duty Mount In-Car Universal Tablet

  • Mfr # MOB-UTSM02
  • Zoro # G204061934

product price: 
$
256.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MOB-UTSM02
Zoro #
G204061934
UPC #
636391709231
Country of Origin
China

Description

This is a high-quality, heavy-duty in-car device mount that is ready to turn your car/truck into a mobile office or entertaining studio. The Pole is made of 30 Millimeter thick aluminum with smooth surface finishing and the telescoping section at lower pole allows adjusting from 19 Inch ~ 28 Inch (483 Millimeter ~ 711 Millimeter). The patented mounting solution provides easy installation and removal without drilling hole or damaging the floor of vehicle. Our universal device holder fits wide range of devices from 4 Inch smartphones to 12.9 Inch tablets. The ball-clamping, teeth locking joints and pole telescoping mechanism all together maximize the flexibility and adjustability for best viewing position of the device.

Features
  • Perfectly Secure Wide Range Of Devices From 4 Inch Smartphones To 12.9 Inch Tablets
  • Ergonomic Design That Consists Of 2 Teeth-Locking Joints And 1 Ball-Clamp For Best Viewing And Positioning Adjustment
  • Heavy-Duty Telescoping Aluminum Pole With High-End Smooth Titanium-Anodized Finish
  • Can Be Folded Away Or Removed In Seconds When Not In Use
  • Patented Seat Rail Universal Mounting Solution, 20 Minutes Easy Installation, No Drilling Required
Specifications
  • Maximum Length (IN): 9-1/2 in.
  • Maximum Width (IN): 5 in.
  • Compatibility: Heavy Duty In-Car Device Mount
  • Tablet Type: Smart Phones And Tablets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.