This item is Discontinued.

Moda Flame Moda Flame LW2050WS-MF 50 in. MFE5048WS Cynergy Built-in Wall Mounted Electric Fireplace - Pebble Stone LW2050WS-MF

This item is Discontinued.

Moda Flame

Moda Flame LW2050WS-MF 50 in. MFE5048WS Cynergy Built-in Wall Mounted Electric Fireplace - Pebble Stone (Discontinued)

Mfr # LW2050WS-MF
Zoro # G304011099
UPC # 888173511017
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW2050WS-MF
Zoro #
G304011099
UPC #
888173511017
Country of Origin
China

Description

If you want to add a dynamic and vivacious vibe to a room, the built-in 50" pebble Fusion fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Fusion the most revolutionized fireplace on the market. With this electric fireplace, you no longer need a firewood rack, fireplace tote, firewood log carrier, haul wood, purchase gel, ethanol or run gas lines. This fireplace is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor (under if covered so the fireplace is not rained on), enjoy the ambiance as a fire pit without the smoke or convert Gas Logs, Wood Log, gel fireplace, any other Fireplace Insert or Wood Burning Fireplace Insert to electric has never been easier. You may also build a fireplace mantel around this fireplace or insert it into a TV Stand. This fireplace is eco-friendly, very ecomonical and ventless that works on standard 110 volt outlet.

Specifications
  • Size: 50 in.
  • Weight: 46 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.