This item is Discontinued.

This item is Discontinued.
72in Ceiling Fan Extension Downrod in Automotive Silver (Discontinued)
Mfr #
XF-72
Zoro #
G305928433
UPC # 790576581385
Country of Origin United States
Category Ceiling Fan Downrods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XF-72
- Zoro #
- G305928433
- UPC #
- 790576581385
- Country of Origin
- United States
- Material
- Steel
- Finish
- Automotive Silver
Dimensions
- Length
- 72 in
Description
72in Ceiling Fan Extension Downrod in Automotive Silver
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.