
Garrison Zero-Turn & Riding Lawnmower Cover, Waterproof, Fits Decks up to 82in.Lx5in.Wx47in.H, Granite
Mfr # 3045
Zoro # G409807832
product price:Â $97.19
/ea
Free Shipping & Returns
Key Features
Length
82 in
Material
Polyester
Width
50 in
Color
Granite
Height
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3045
Zoro #
G409807832
UPC #
26509059622
Country of Origin
China
Dimensions
Length
82 in
Width
50 in
Height
47 in
Details
Material
Polyester
Color
Granite
Description
The Garrison Waterproof Riding Lawnmower Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. RIDING LAWN MOWER COVER: Fits most riding lawnmowers, lawn tractors, & zero-turn mowers with decks up to 62-inches-cover measures 82-inches long x 50-inches wide x 47-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your mower clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Elastic bottom hem & tie straps help provide you a secure, custom-like fit-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Riding mower cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.