Monterey 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Black

  • Mfr # 2985

  • Zoro # G709770058


product price:  $56.69
/ea

Key Features

Overall Width
25 in
Color
Black
Overall Length
73 in
Material
Polyester
Overall Height
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2985
Zoro #
G709770058
UPC #
026509039891
Country of Origin
China

Dimensions

Overall Width
25 in
Size
73"L x 25"W x 44.5"H
Overall Length
73 in
Overall Height
44.5 in

Details

Color
Black
Material
Polyester

Description

The Monterey 73-Inch Patio Grill Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio grill clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PATIO GRILL COVER: Fits patio grills up to 73-inches long x 25-inches wide x 44.5-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. HEAVY-DUTY PATIO COVER: Durable material keeps your patio grill clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Adjustable hook & loop side straps help provide a secure & custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.