Shop MODINE
Additional $59.38 delivery surcharge applies per item.
See details
Create Account
Modine High-Efficiency II 250000 BTU Gas Fired Unit Heater PDP Series
- Mfr # PDP250AE0130FBAN
- Zoro # G102713010
product price:
$
5,752.99
/ea
Sold in multiples of 8 for
$46,023.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDP250AE0130FBAN
- Zoro #
- G102713010
- UPC #
- 46629437155
- Country of Origin
- United States
Description
MODINE HIGH-EFFICIENCY IITM GAS-FIRED UNIT HEATERS MODINE HIGH-EFFICIENCY IITM 250000 BTU GAS-FIRED UNIT HEATER MODINE HIGH-EFFICIENCY IITM GAS-FIRED UNIT HEATERS ARE QUICK TO INSTALL, EASY TO USE AND OFFER EXCELLENT THERMAL EFFICIENCY. IDEAL FOR COMMERCIAL OR INDUSTRIAL APPLICATIONS THAT REQUIRE HIGH INPUT RATINGS. POWER-EXHAUSTED UNIT HEATERS PROVIDE 80% THERMAL EFFICIENCY TO MAXIMIZE SEASONAL HEATING THROUGH THE USE OF A COLLECTOR BOX AND THE POWER EXHAUSTER. NON-SEPARATED HEATERS DRAW MAKEUP AIR FROM WITHIN THE BUILDING OR ROOM. MADE USING 20 GAUGE ALUMINIZED STEEL CABINET HOUSING WITH AN ALUMINIZED STEEL HEAT EXCHANGER AND BURNER. POWER EXHAUST CAN BE ROTATED 180°. UNIT CAN BE VENTED VERTICALLY OR HORIZONTALLY. 100% SHUT-OFF, INTERMITTENT PILOT-IGNITION SYSTEM WITH CONTINUOUS RETRY. 1/3 HP PSC MOTOR. SAFETY PRESSURE-SWITCH ASSURES SAFE VENTING CONDITIONS. OPERATES AGAINST 0.5 INCHES OF EXTERNAL STATIC PRESSURE. INCLUDES ADJUSTABLE LOUVERS, CONTROL TERMINAL BOARD, GAS CONTROLS AND FAN DELAY TIMER. UNITS CAN BE FIELD-CONVERTED TO PROPANE. CORROSION RESISTANT BAKED-ON, POWDER COAT FINISH. LEVEL HANGING MECHANISM ALLOWS EASY FIELD ADJUSTMENTS. ETL LISTED. MUST BE INSTALLED BY A LICENSED CONTRACTOR. CLICK BELOW TO VIEW THE FOLLOWING:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.