Modine High-Efficiency II 400000 BTU Gas Fired Unit Heater PDP Series

  • Mfr # PDP400AE0130FBAN
  • Zoro # G402713086
product price: 
$
6,791.99
/ea
Sold in multiples of 18 for $122,255.82
Additional $29.17 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDP400AE0130FBAN
Zoro #
G402713086
UPC #
46629437186
Country of Origin
United States

Description

MODINE HIGH-EFFICIENCY IITM GAS-FIRED UNIT HEATERS MODINE HIGH-EFFICIENCY IITM 400000 BTU GAS-FIRED UNIT HEATER MODINE HIGH-EFFICIENCY IITM GAS-FIRED UNIT HEATERS ARE QUICK TO INSTALL, EASY TO USE AND OFFER EXCELLENT THERMAL EFFICIENCY. IDEAL FOR COMMERCIAL OR INDUSTRIAL APPLICATIONS THAT REQUIRE HIGH INPUT RATINGS. POWER-EXHAUSTED UNIT HEATERS PROVIDE 80% THERMAL EFFICIENCY TO MAXIMIZE SEASONAL HEATING THROUGH THE USE OF A COLLECTOR BOX AND THE POWER EXHAUSTER. NON-SEPARATED HEATERS DRAW MAKEUP AIR FROM WITHIN THE BUILDING OR ROOM. MADE USING 20 GAUGE ALUMINIZED STEEL CABINET HOUSING WITH AN ALUMINIZED STEEL HEAT EXCHANGER AND BURNER. POWER EXHAUST CAN BE ROTATED 180°. UNIT CAN BE VENTED VERTICALLY OR HORIZONTALLY. 100% SHUT-OFF, INTERMITTENT PILOT-IGNITION SYSTEM WITH CONTINUOUS RETRY. 3/4 HP PSC MOTOR. SAFETY PRESSURE-SWITCH ASSURES SAFE VENTING CONDITIONS. OPERATES AGAINST 0.5 INCHES OF EXTERNAL STATIC PRESSURE. INCLUDES ADJUSTABLE LOUVERS, CONTROL TERMINAL BOARD, GAS CONTROLS AND FAN DELAY TIMER. UNITS CAN BE FIELD-CONVERTED TO PROPANE. CORROSION RESISTANT BAKED-ON, POWDER COAT FINISH. LEVEL HANGING MECHANISM ALLOWS EASY FIELD ADJUSTMENTS. ETL LISTED. MUST BE INSTALLED BY A LICENSED CONTRACTOR. CLICK BELOW TO VIEW THE FOLLOWING:

Ratings & reviews