Shop MODINE

Modine High-Efficiency II Gas Fired Unit Heater, 300000 BTU PDP Series

  • Mfr # PDP300AE0130FBAN
  • Zoro # G702713076

product price: 
$
5,483.99
/ea
Sold in multiples of 8 for $43,871.92
Additional $59.38 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDP300AE0130FBAN
Zoro #
G702713076
UPC #
46629437162
Country of Origin
United States

Description

MODINE HIGH-EFFICIENCY IITM GAS-FIRED UNIT HEATERS MODINE HIGH-EFFICIENCY IITM 300000 BTU GAS-FIRED UNIT HEATER MODINE HIGH-EFFICIENCY IITM GAS-FIRED UNIT HEATERS ARE QUICK TO INSTALL, EASY TO USE AND OFFER EXCELLENT THERMAL EFFICIENCY. IDEAL FOR COMMERCIAL OR INDUSTRIAL APPLICATIONS THAT REQUIRE HIGH INPUT RATINGS. POWER-EXHAUSTED UNIT HEATERS PROVIDE 80% THERMAL EFFICIENCY TO MAXIMIZE SEASONAL HEATING THROUGH THE USE OF A COLLECTOR BOX AND THE POWER EXHAUSTER. NON-SEPARATED HEATERS DRAW MAKEUP AIR FROM WITHIN THE BUILDING OR ROOM. MADE USING 20 GAUGE ALUMINIZED STEEL CABINET HOUSING WITH AN ALUMINIZED STEEL HEAT EXCHANGER AND BURNER. POWER EXHAUST CAN BE ROTATED 180°. UNIT CAN BE VENTED VERTICALLY OR HORIZONTALLY. 100% SHUT-OFF, INTERMITTENT PILOT-IGNITION SYSTEM WITH CONTINUOUS RETRY. 1/2 HP PSC MOTOR. SAFETY PRESSURE-SWITCH ASSURES SAFE VENTING CONDITIONS. OPERATES AGAINST 0.5 INCHES OF EXTERNAL STATIC PRESSURE. INCLUDES ADJUSTABLE LOUVERS, CONTROL TERMINAL BOARD, GAS CONTROLS AND FAN DELAY TIMER. UNITS CAN BE FIELD-CONVERTED TO PROPANE. CORROSION RESISTANT BAKED-ON, POWDER COAT FINISH. LEVEL HANGING MECHANISM ALLOWS EASY FIELD ADJUSTMENTS. ETL LISTED. MUST BE INSTALLED BY A LICENSED CONTRACTOR. CLICK BELOW TO VIEW THE FOLLOWING:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.