This item is Discontinued.

Modmag Flow Meter, 10"Fitting Size, Aluminum 109-3205

This item is Discontinued.

Modmag

Flow Meter, 10"Fitting Size, Aluminum (Discontinued)

Mfr # 109-3205
Zoro # G4309195
Country of Origin Czechia
Category Flowmeters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
109-3205
Zoro #
G4309195
UPC #
-
Country of Origin
Czechia
Item
Electronic Flowmeter
Type
Electromagnetic
Housing Material
Steel
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
Flange
Wetted Materials
Hard Rubber Liner, Electrode
Flow Range
25.05 to 10021 gpm
Fluid Temp. Range
0 Degrees to 178 Degrees F
Repeatability
0.10%
Special Features
Measures Almost Any Electrical Conductive Fluid
Sensor Type
Electromagnetic
Fluid Temp. Range (Deg. F)
0 to 178
Standards
AWW C-700 NSF/ANSI 61&372
Accuracy (%)
+/-0.25
Flow Range (GPM)
25.05 to 10021
Includes
Grounding Rings
Display Units
BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Fluid Temp. Range (Deg. C)
0 to 80
Ambient Temperature
-40 Degrees to 140 Degrees F
Fitting Type
150 lb. Flange
Display Type
Digital
Power Requirement
85-265V AC
Seal Material
EPDM
Output Type
Standard Frequency Pulse
Shaft Material
Stainless Steel
Operating Pressure - Maximum
150 psi
Mounting Orientation
Universal
Flowmeter Type
Electromagnetic
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Includes Flow Rate Adjustment Knob
No
Product Type
Electromagnetic Flow Meter
Flow Rate - Minimum
23.3 gpm
Media Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
9,336 gpm
Includes Pressure Gauge
No
Media Temperature - Maximum
80 Degrees F
Includes Totalizer
Yes
Compatible Flow Material
Water
Unit Of Measure
Gallons
Accuracy
+/-1.5%
Viscosity - Maximum
32.6 SUS
Voltage - Maximum
240V AC

Dimensions

For Pipe Size
10 in
Connection Size
10 in
Fitting Size (In.)
10
Length (In.)
19 45/64 in
Pipe Size
10"
Overall Height
11.1 in
Overall Width
7.1 in
Overall Length
19.7 in
Wire Rope Length
19.7 in
Length
19.7 in

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent, Connection Size 10 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.