This item is Discontinued.

Modmag Flow Meter, 12"Fitting Size, Aluminum 109-5017

This item is Discontinued.

Modmag

Flow Meter, 12"Fitting Size, Aluminum (Discontinued)

Mfr # 109-5017
Zoro # G4309186
Country of Origin Czechia
Category Flowmeters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
109-5017
Zoro #
G4309186
UPC #
-
Country of Origin
Czechia
Item
Electronic Flowmeter
Housing Material
Steel
Type
Electromagnetic
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
Flange
Wetted Materials
Hard Rubber Liner, Electrode
Flow Range
33.61 to 13445 gpm
Fluid Temp. Range
0 Degrees to 178 Degrees F
Display Units
BPM, F3H, F3M, F3S, Gallons Per Hour, Gallons Per Minute, Gallons Per Second, IGH, IGM, IGS, LbM, Liter Per Hour, Liter Per Minute, Liter Per Second, M3H, M3S, Million Gallons per Day, OPM
Standards
CSA/AWWA C715 Certified, NSF/ANSI/CAN 61 and 372 Listed
Fluid Temp. Range (Deg. F)
0 to 178
Power Requirement
85-265V AC
Flow Range (GPM)
33.61 to 13445
Fluid Temp. Range (Deg. C)
0 to 80
Display Type
Digital
Accuracy (%)
+/-0.25
Repeatability
0.10%
Sensor Type
Electromagnetic
Fitting Type
150 lb. Flange
Special Features
Measures Almost Any Electrical Conductive Fluid
Includes
Grounding Rings
Ambient Temperature
-40 Degrees to 140 Degrees F
Output Type
Standard Frequency Pulse
Mounting Orientation
Universal
Voltage - Maximum
240V AC
Includes Totalizer
Yes
Accuracy
+/-0.2%
Compatible Flow Material
Conductive Liquids
Flow Rate - Minimum
33.6 gpm
Wetted Material
Rubber, Hastelloy-C
Viscosity - Maximum
32.6 SUS
Unit Of Measure
Gallons
Media Temperature - Minimum
32 Degrees F
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
178 Degrees F
Flow Rate - Maximum
13,444 gpm
Includes Pressure Gauge
No
Flowmeter Type
Electromagnetic
Product Type
Electromagnetic Flow Meter
Operating Pressure - Maximum
1,450 psi

Dimensions

For Pipe Size
12 in
Connection Size
12 in
Pipe Size
12"
Fitting Size (In.)
12
Length (In.)
19 45/64 in
Overall Width
7.1 in
Overall Length
19.7 in
Overall Height
11.1 in
Wire Rope Length
19.7 in
Length
19.7 in

Description

Electronic Flowmeter, Product Type Electromagnetic Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.2 Percent, Connection Size 12 in, Connection Type Flange, Compatible Flow Material Conductive Liquids, Media Temperature - Maximum 178 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum 240V AC, Housing Material Steel, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.