This item is Discontinued.

Moeller Molded Case Circuit Breaker, 100A, 3 Pole, 600V AC NZM6B-100/ZM6-100-1200-OBI-CNA

This item is Discontinued.

Moeller

Molded Case Circuit Breaker, 100A, 3 Pole, 600V AC (Discontinued)

Mfr # NZM6B-100/ZM6-100-1200-OBI-CNA
Zoro # G308438007
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NZM6B-100/ZM6-100-1200-OBI-CNA
Zoro #
G308438007
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.