Shop MOEN
See all product information
Create Account
Concealed Concealed Screw 16" Grab Bar Satin Stain, 16" L, Stainless Steel, Satin Stainless Steel
Mfr # 8716
Zoro # G2167941
product price:Â
$
31.29
/ea
Key Features
Finish
Satin Stainless Steel
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8716
- Zoro #
- G2167941
- UPC #
- 034584017871
- Country of Origin
- China
Dimensions
- Length
- 16"
- Width
- 3"
- Height
- 3-3/4"
- Bar Length
- 16"
Details
- Finish
- Satin Stainless Steel
- Type
- Concealed
- Material
- Stainless Steel
- Standards
- Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia
- 1-1/2"
- Mounting Type
- Wall
- Item
- Concealed Screw 16" Grab Bar Satin Stain
- Includes
- 2" screws
- Features
- Corrosion Resistant; Stainless Steel Construction for Added Durability; Safety and Style for Reliable in Home Security Comfort
Description
Concealed Screw 16 In. Grab Bar Satin Stain
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.