Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator Kit, 1.2 gpm, Acetal, 0.620 In

  • Mfr # 180158

  • Zoro # G001236702


product price: $11.95
/ea

Key Features

Flow Rate
1.2 gpm
Material
Acetal
Length (In.)
8.750 In
Height
0.620 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180158
Zoro #
G001236702
UPC #
26508266458
Country of Origin
United States

Dimensions

Length (In.)
8.750 In
Height
0.620 In

Details

Item
Aerator Kit
Flow Rate
1.2 gpm
Material
Acetal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.