This item is Discontinued.

This item is Discontinued.
Flara 12" Grab Bar (Discontinued)
Mfr #
YG0312CH
Zoro #
G701238082
UPC # 34584030511
Country of Origin Unknown
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG0312CH
- Zoro #
- G701238082
- UPC #
- 34584030511
- Country of Origin
- Unknown
Dimensions
- Length
- 3.15
- Width
- 3.07
- Height
- 15.43
Details
- Finish
- Chrome
- Weight
- 0.363
- Collection
- Flara
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.