This item is Discontinued.

This item is Discontinued.
Flara 24" Grab Bar (Discontinued)
Mfr #
YG0324CH
Zoro #
G401238139
UPC # 34584030597
Country of Origin Unknown
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG0324CH
- Zoro #
- G401238139
- UPC #
- 34584030597
- Country of Origin
- Unknown
- Finish
- Chrome
- Weight
- 0.481
- Collection
- Flara
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.