This item is Discontinued.

This item is Discontinued.
Flara Tank Lever, Brushed Nickel (Discontinued)
Mfr #
YB0301BN
Zoro #
G501234543
UPC # 34584031587
Country of Origin Unknown
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YB0301BN
- Zoro #
- G501234543
- UPC #
- 34584031587
- Country of Origin
- Unknown
Dimensions
- Length
- 4.33
- Height
- 6.69 in
- Width
- 2.76 in
Details
- Finish
- Brushed Nickel
- Weight
- 0.114 lb
- Collection
- Flara
- Item
- decorative toilet tank lever from the contemporary Flara Collection
- For Use With
- Toilet
- Fits Brand
- Moen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.