This item is Discontinued.

Moen Gilmour Spot resist brushed nickel 24" towel bar Y6324BN

This item is Discontinued.

Moen

Gilmour Spot resist brushed nickel 24" towel bar (Discontinued)

Mfr # Y6324BN
Zoro # G501232600
UPC # 34584033055
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y6324BN
Zoro #
G501232600
UPC #
34584033055
Country of Origin
Unknown

Dimensions

Bar Length
26.2 in
Width
4.900 in
Height
3.000 in

Details

Finish
Spot Resist Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.