This item is Discontinued.

Moen Halle Spot resist brushed nickel 18" towel bar MY0318BN

This item is Discontinued.

Moen

Halle Spot resist brushed nickel 18" towel bar (Discontinued)

Mfr # MY0318BN
Zoro # G701234084
UPC # 34584030009
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY0318BN
Zoro #
G701234084
UPC #
34584030009
Country of Origin
Unknown

Dimensions

Bar Length
19 in
Width
4.700 in
Height
2.500 in

Details

Finish
Spot Resist Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.