This item is Discontinued.

This item is Discontinued.
Hamden Pivoting Paper Holder Brushed Nickel (Discontinued)
Mfr #
MY6208BN
Zoro #
G301234798
UPC # 34584026873
Country of Origin Unknown
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY6208BN
- Zoro #
- G301234798
- UPC #
- 34584026873
- Country of Origin
- Unknown
Dimensions
- Dispenser Height
- 2.13 in
- Dispenser Width
- 6.22 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Brushed Nickel
- Product Series
- Hamden
- Finish
- Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.