This item is Discontinued.

This item is Discontinued.
Hamden Towel Ring Brushed Nickel (Discontinued)
Mfr #
MY6286BN
Zoro #
G401233394
UPC # 34584026903
Country of Origin Unknown
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY6286BN
- Zoro #
- G401233394
- UPC #
- 34584026903
- Country of Origin
- Unknown
Dimensions
- Width
- 7.87
- Height
- 4.09
- Length
- 10.16
Details
- Finish
- Brushed Nickel
- Collection
- Hamden
- Weight
- 1.45
Description
This MOEN Hamden Towel Ring is finished in Brushed Nickel and has a length of 10.16, a height of 4.09, a width of 7.87, and a weight of 1.45.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov