This item is Discontinued.

Moen Hilliard Brushed nickel 24" double towel bar MY2722BN

This item is Discontinued.

Moen

Hilliard Brushed nickel 24" double towel bar (Discontinued)

Mfr # MY2722BN
Zoro # G501236837
UPC # 34584028198
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY2722BN
Zoro #
G501236837
UPC #
34584028198
Country of Origin
Unknown

Dimensions

Bar Length
25.2 in
Width
3.540 in
Height
6.890 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews