This item is Discontinued.

This item is Discontinued.
Moen Hilliard 2 in. W X 2.34 in. L Chrome Robe Hook (Discontinued)
Mfr #
MY2703CH
Zoro #
G8654209
UPC # 34584028129
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY2703CH
- Zoro #
- G8654209
- UPC #
- 34584028129
- Country of Origin
- China
Dimensions
- Width
- 4.090 In
- Height
- 2.680 In
- Length
- 4.720 In
Details
- Finish
- Chrome
Description
For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality.
- • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- • Includes stamped steel mounting bracket
- • Metal mounting post for extra security
- • Press & Mark Stamp for easy installation
- • Backed by Moens Limited Lifetime Warranty
- •