This item is Discontinued.

This item is Discontinued.
INLY SHOWERHEAD CMB CHM (Discontinued)
Mfr #
IN208C2
Zoro #
G201250881
UPC # 26508323496
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN208C2
- Zoro #
- G201250881
- UPC #
- 26508323496
- Country of Origin
- United States
Dimensions
- Height
- 15.125
- Width
- 9.56
- Length
- 7.313
Details
- Flow Rate
- 1.75 GPM (6.65 L/min) max.
- Finish
- Chrome
- Weight
- 4.8
- Watersense
- Yes
- Collection
- Inly
Description
Moen INLY Chrome 6 settings Showerhead Combo 1.75 gpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.