This item is Discontinued.

This item is Discontinued.
Moen Lindor Matte Black Towel Ring Zinc (Discontinued)
Mfr #
MY8786BL
Zoro #
G309101504
UPC # 34584033499
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY8786BL
- Zoro #
- G309101504
- UPC #
- 34584033499
- Country of Origin
- China
Dimensions
- Width
- 6.930 In
- Height
- 3.940 In
- Length
- 8.350 In
Details
- Finish
- Matte Black
Description
Elegantly simple, the Lindor collection's graceful curves and contours flow beautifully, creating a transitional style that spans a variety of decorating trends.
- • Matte Black finish is the perfect complement to modern spaces
- • Press & mark stamp
- • Easy to install
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.