This item is Discontinued.

This item is Discontinued.
Traditional 18" Towel Bar Brushed Nickel (Discontinued)
Mfr #
YB1018BN
Zoro #
G0176506
UPC # 034584021618
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YB1018BN
- Zoro #
- G0176506
- UPC #
- 034584021618
- Country of Origin
- China
Details
- Item
- Traditional 18" Towel Bar Brushed Nickel
Description
Traditional 18 In. Towel Bar Brushed Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.