This item is Discontinued.

This item is Discontinued.
Tub/Shower Matte Black (Discontinued)
Mfr #
S16900BL
Zoro #
G800916645
UPC # 26508301340
Country of Origin United States
Category Tub Spouts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16900BL
- Zoro #
- G800916645
- UPC #
- 26508301340
- Country of Origin
- United States
- Tub Spout Connection Type
- Slip Fit
- Spout Reach
- 7-1/8 in
- Finish
- Matte Black
- Type
- Non Diverter
- Item
- Tub/Shower
Dimensions
- Connection Size
- 1/2 in
- Size
- 3.5" H x 9.6" L x 5.5" W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.