This item is Discontinued.
_VFE06xx94xxAxxECOxx1e3468.jpeg)
This item is Discontinued.
Basics Waterpoof Vinyl Plank Flooring in Dark Gray Tones 25mm, 12 x 24 36.22 sqft Carton (Discontinued)
Mfr #
VFE06-94
Zoro #
G107865974
UPC # 840997112405
Country of Origin United States
Category Vinyl Flooring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VFE06-94
Zoro #
G107865974
UPC #
840997112405
Country of Origin
United States
Dimensions
Size
12"x24"
Length
24"
Height
0.1"
Thickness
20mil
Width
12"
Details
Color
Dark Gray Tones
Finish
Matte
Coverage Area
36 sq ft per carton
Weight
2.13 lbs.
Application
Inside; Any Level
Collection
Mohawk Basics
Description
Mohawk Basics Dark Gray Tones luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this graybrown stone look flooring is built to lastMohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.