This item is Discontinued.

Mohawk Basics Waterpoof Vinyl Plank Flooring in Elephant Gray 2mm, 8 x 48 45.33 sqft Carton VFE05-890

Basics Waterpoof Vinyl Plank Flooring in Elephant Gray 2mm, 8 x 48 45.33 sqft Carton (Discontinued)

  • Mfr # VFE05-890
  • Zoro # G007865968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFE05-890
Zoro #
G007865968
UPC #
840997103809
Country of Origin
United States

Dimensions

Size
8"x48"
Length
48"
Height
0.08"
Thickness
12mil
Width
8"

Details

Color
Elephant Gray
Finish
Matte
Coverage Area
45.33 sq ft per carton
Weight
1.88 lbs.
Application
Inside; Any Level
Collection
Mohawk Basics

Description

Mohawk Basics Elephant Gray luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this brown vinyl flooring is built to last Mohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.