This item is Discontinued.

This item is Discontinued.
5.5 x 3.5" Reported Notebook, 192 Pg (Discontinued)
Mfr #
QP511
Zoro #
G4126921
UPC # 788883705488
Country of Origin China
Category Notebooks & Journals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QP511
- Zoro #
- G4126921
- UPC #
- 788883705488
- Country of Origin
- China
Dimensions
- Width
- 3.5"
- Size
- 3.5 x 5.5
Details
- Paper Color
- White
- Number of Sheets
- 192
- Cover Color
- Black
- Paper Weight
- 0.31 lbs
- Item
- Paper Pads/Note Pads
- Binding
- Sewn
- Material
- Cardboard
- Color
- Black
Description
Reporter Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.