This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1731120227
- Zoro #
- G305790580
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- FCT Products
- Type
- High Density
- Current
- 5 A
- Maximum Operating Temperature
- 130 Degrees C
- Connector Type
- Female
- Series
- 173112
- Contact Finish
- Gold over Nickel
- Connection Material
- Brass
- Max. Temp.
- 130°C
- Contact Type
- Machined Crimp
- Current Rating
- 5 A
- Terminal Type
- Crimp
- Temperature Range - Operating
- -55° to +130°C
- Material - Contact
- Copper Alloy
- Current - Maximum per Contact
- 5.0A
- Plating min - Mating
- 0.800µm
- Durability (mating cycles max)
- 500
- Product Name
- FCT Products
- Orientation
- Straight