
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Tin (Sn) Plating, 150.00Mm
Mfr # 2163001122
Zoro # G705922369
product price:Â $0.96
/ea
Sold in multiples of 104 for $99.84
Key Features
Spool Length
150 mm
Jacket Color
Black
Conductor Material
High Performance Alloy (HPA)
Voltage
14V DC
Wire Gauge
14 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2163001122
Zoro #
G705922369
UPC #
-
Country of Origin
India
Dimensions
Spool Length
150 mm
Details
Jacket Color
Black
Conductor Material
High Performance Alloy (HPA)
Voltage
14V DC
Wire Gauge
14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.