Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111050
  • Zoro # G124893189

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
4 1/16 in
Overall Height
2 1/4 in
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111050
Zoro #
G124893189
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
4 1/16 in
Overall Height
2 1/4 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 47/64 in
Mount Hole Size
1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.5 in
Flange Thickness
3/4 in
Overall Length
5 1/4 in
Bolt Circle Diameter
5.75 in
Bore Diameter
50 mm
Overall Width
5 1/4 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Expansion
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
19,000 lbf
Housing Type
Square
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Self Lubricating Bearing
No
Internal Clearance
C2
Load Direction
Radial
Number of Mount Holes
4
Split Housing
Not Split
Included Bearing
SLA10-050
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Material Grade
AISI 52100
System of Measurement
Metric
Series
M2000
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Housing Material Grade
Class 30
Lubrication Openings
Zirc Fitting
Maximum Speed
2,400 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Standard Triple Lip Contact Seal
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
22,500 lbf
Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Seal Material
Nitrile
Number of Rows
2

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.