Shop MOLINE BEARING
See all product information
Create Account
MntRollerBrg, 50 mm, SphericalRlr, CastIron
- Mfr # 19211050
- Zoro # G724894043
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Bolt Circle Diameter
5.75 in
Closure
Double Sealed
Mount Hole Center-to-Center Length
5 47/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19211050
- Zoro #
- G724894043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Circle Diameter
- 5.75 in
- Mount Hole Center-to-Center Length
- 5 47/64 in
- Mount Hole Center-to-Center Height
- 4 1/16 in
- Mount Hole Size
- 1/2 in
- Pilot Diameter
- 4.5 in
- Flange Thickness
- 3/4 in
- Bore Diameter
- 50 mm
- Mounting Bolt Size
- 1/2 in
- Overall Width
- 5 1/4 in
- Bore Diameter Tolerance
- +0.000 in to -0.0010 in
- Overall Height
- 2 1/4 in
- Overall Length
- 5 1/4 in
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.