Shop MOLINE BEARING

MntRollerBrg, 4-7/16", SphRlr, CastIron

  • Mfr # 19231407
  • Zoro # G024892886

product price: 
$
3,036.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
2
Bore Type
Cylindrical
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231407
Zoro #
G024892886
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0015 in
Flange Thickness
1 in
Overall Width
13 1/2 in
Overall Height
4 in
Mounting Bolt Size
3/4 in
Overall Length
13 1/2 in
Bolt Circle Diameter
11.75 in
Back Side to Center Width
1.5 in
Mount Hole Center-to-Center Height
5 7/8 in
Pilot Diameter
10.25 in
Mount Hole Size
3/4 in
Overall Diameter
13.5 in
Mount Hole Center-to-Center Length
11 3/4 in
Bore Diameter
4 7/16 in

Details

Item
Mounted Roller Bearing
Number of Rows
2
Bore Type
Cylindrical
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Self Lubricating Bearing
No
Dynamic Load Capacity
91,700 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Shaft Locking Type
Set Screws
Number of Mount Holes
6
Seal Type
Standard Triple Lip Contact Seal
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Seal Material
Nitrile
Included Bearing
SLAA22
Bearing Material Grade
AISI 52100
Series
M2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Closure
Double Sealed
Maximum Speed
1,150 RPM
Housing Type
Circular
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Lubrication Openings
Zirc Fitting
Load Direction
Radial
Split Housing
Not Split
Static Radial Load Capacity
126,000 lbf
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.