Shop MOLINE BEARING

MntRollerBrg, 1-5/8", TapRollr, CastIron

  • Mfr # 19311110
  • Zoro # G424892912

product price: 
$
533.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Bore Type
Cylindrical
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bolt Circle Diameter
5.834 in
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311110
Zoro #
G424892912
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
5.834 in
Mount Hole Center-to-Center Height
4 1/8 in
Mount Hole Center-to-Center Length
5 53/64 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Size
1/2 in
Overall Length
5 3/8 in
Overall Height
2 31/32 in
Bore Diameter
1 5/8 in
Overall Width
5 3/8 in
Flange Thickness
1 3/16 in
Pilot Diameter
4.25 in
Mounting Bolt Size
1/2 in

Details

Item
Mounted Roller Bearing
Closure
Double Sealed
Bore Type
Cylindrical
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Split Housing
Not Split
Housing Type
Square
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Series
Type E
Dynamic Load Capacity
7,860 lbf
Seal Type
Standard V-Guard Contact Seal
Number of Mount Holes
4
Maximum Speed
2,800 RPM
Load Direction
Radial, Thrust
Housing Material Grade
Class 30
Static Radial Load Capacity
33,000 lbf
Seal Material
Nitrile
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Material
Cast Iron
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Maximum Misalignment Angle
0.05 Degrees
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Included Bearing
NPE22162DEE-401C4

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE22162DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.