S10255 17 in. Safe-er-Grip

  • Mfr # S10255
  • Zoro # G904138233
product price: 
$
49.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10255
Zoro #
G904138233
UPC #
36768102557
Country of Origin
China

Description

  • Bathtub and shower grip
  • Easy to install grip gives both parents and child steady confidence in an around the tub
  • Assists your balance while entering or exiting the tub or shower
  • Toddlers can enter a wet and slippery tub safely
  • Simply press the tab levers to securely attach
  • Can be used on the shower walls too
  • Not recommended for full body weight
  • 3.5" x 17" x 4"
  • Length: 17.5
  • Width: 3.5
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews